Chevron set DVSS NBRf/POM/NBR 14x24 L=18,5

  • ERIKS:10019331
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type DVSS is a seven piece single acting sealing set which consists of one reinforced cotton fabric backup ring , one thermoplastic header ring , three reinforced cotton fabric middle rings , and two elastomeric nitrile rubber middle rings.
Save to list

€18.45/ pieceexcl. VAT

€22.32incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.45

-

5+

€15.38

16.67%

25+

€14.35

22.22%

50+

€12.30

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DVSS
Rod diameter
14 mm
Groove Diameter
24 mm
Groove Width
18.5 mm
Seal height
18.5 mm
Material seal
NBR/fabric
Temperature range
from -30 to 100 °C
d
14 mm
D
24 mm
L
18.5 mm
H
18.5 mm
C
3 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s