Chevron set DVSS NBRf/POM/NBR 140x155 L=34

  • ERIKS:12961519
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type DVSS is a seven piece single acting sealing set which consists of one reinforced cotton fabric backup ring , one thermoplastic header ring , three reinforced cotton fabric middle rings , and two elastomeric nitrile rubber middle rings.
Save to list

€183.50/ pieceexcl. VAT

€222.04incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€183.50

-

5+

€146.80

20.00%

10+

€119.28

35.00%

30+

€91.75

50.00%

50+

€82.58

55.00%

100+

€73.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DVSS
Rod diameter
140 mm
Groove Diameter
155 mm
Groove Width
34 mm
Seal height
34 mm
Material seal
NBR/fabric
Temperature range
from -30 to 100 °C
d
140 mm
D
155 mm
L
34 mm
H
34 mm
C
7.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s