Chevron set DVSS NBRf/POM/NBR 135x160 L=40

  • ERIKS:14193684
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type DVSS is a seven piece single acting sealing set which consists of one reinforced cotton fabric backup ring , one thermoplastic header ring , three reinforced cotton fabric middle rings , and two elastomeric nitrile rubber middle rings.
Save to list

€175.00/ pieceexcl. VAT

€211.75incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€175.00

-

5+

€140.00

20.00%

10+

€113.75

35.00%

30+

€87.50

50.00%

50+

€78.75

55.00%

100+

€70.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DVSS
Rod diameter
135 mm
Groove Diameter
160 mm
Groove Width
40 mm
Seal height
40 mm
Material seal
NBR/fabric
Temperature range
from -30 to 100 °C
d
135 mm
D
160 mm
L
40 mm
H
40 mm
C
7.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s