Chevron set DVSS NBRf/POM/NBR 12x22 L=18,5

  • ERIKS:14193628
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type DVSS is a seven piece single acting sealing set which consists of one reinforced cotton fabric backup ring , one thermoplastic header ring , three reinforced cotton fabric middle rings , and two elastomeric nitrile rubber middle rings.
Save to list

€18.80/ pieceexcl. VAT

€22.75incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.80

-

5+

€15.04

20.00%

10+

€12.22

35.00%

30+

€9.40

50.00%

50+

€8.46

55.00%

100+

€7.52

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DVSS
Rod diameter
12 mm
Groove Diameter
22 mm
Groove Width
18.5 mm
Seal height
18.5 mm
Material seal
NBR/fabric
Temperature range
from -30 to 100 °C
d
12 mm
D
22 mm
L
18.5 mm
H
18.5 mm
C
3 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s