Chevron set DVSS NBRf/POM/NBR 105x125 L=40

  • ERIKS:14193673
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type DVSS is a seven piece single acting sealing set which consists of one reinforced cotton fabric backup ring , one thermoplastic header ring , three reinforced cotton fabric middle rings , and two elastomeric nitrile rubber middle rings.
Save to list

€127.50/ pieceexcl. VAT

€154.28incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€127.50

-

5+

€102.00

20.00%

10+

€82.88

35.00%

30+

€63.75

50.00%

50+

€57.38

55.00%

100+

€51.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DVSS
Rod diameter
105 mm
Groove Diameter
125 mm
Groove Width
40 mm
Seal height
40 mm
Material seal
NBR/fabric
Temperature range
from -30 to 100 °C
d
105 mm
D
125 mm
L
40 mm
H
40 mm
C
5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s