Chevron set DVSS NBR/fabric 45x65 L=27,5

  • ERIKS:10019376
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type DVSS is a seven piece single acting sealing set which consists of one reinforced cotton fabric backup ring , one thermoplastic header ring , three reinforced cotton fabric middle rings , and two elastomeric nitrile rubber middle rings.
Save to list

€48.80/ pieceexcl. VAT

€59.05incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€48.80

-

10+

€43.92

10.00%

25+

€39.04

20.00%

50+

€34.16

30.00%

100+

€31.72

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DVSS
Material seal
NBR/fabric
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s