Chevron set DVSS NBR/fabric 180x210 L=60

  • ERIKS:10019395
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type DVSS is a seven piece single acting sealing set which consists of one reinforced cotton fabric backup ring , one thermoplastic header ring , three reinforced cotton fabric middle rings , and two elastomeric nitrile rubber middle rings.
Save to list

€448.50/ pieceexcl. VAT

€542.68incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€448.50

-

10+

€403.65

10.00%

25+

€358.80

20.00%

50+

€313.95

30.00%

100+

€291.52

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DVSS
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s