Chevron set DVSS NBR/fabric 115x140 L=46

  • ERIKS:10019390
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type DVSS is a seven piece single acting sealing set which consists of one reinforced cotton fabric backup ring , one thermoplastic header ring , three reinforced cotton fabric middle rings , and two elastomeric nitrile rubber middle rings.
Save to list

€90.20/ pieceexcl. VAT

€109.14incl. VAT

Estimated delivery date - 08/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€90.20

-

10+

€81.18

10.00%

25+

€72.16

20.00%

50+

€63.14

30.00%

100+

€58.63

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DVSS
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s
Alternatives

€143.00/ pieceexcl. VAT

€173.03incl. VAT

Estimated delivery date - 02/12/2026