Check valve Type: 810 Stainless steel 304/FPM (FKM) Disc Straight PN16 Internal thread (BSPP) 1.1/2" (40)

  • ERIKS:11007771
Image 1
Image 2
Image 1
Image 2
Stainless steel non-return valve with BSP female thread connection, spring-loaded.
Save to list

€65.52/ pieceexcl. VAT

€79.28incl. VAT

68 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
810
Norm
EN (DIN)
Construction type
Straight
Housing material
Stainless steel 304
Material quality
1.4301
Nominal inner diameter
1.1/2" (40)
Connection
Internal thread (BSPP)
Pressure rating
PN16
Face to Face length
115 mm
Valve shape
Flap
Kv value
40.5 m³/h
Sealing
FPM (FKM)
Spring material
Stainless steel
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
150 °C
Maximum pressure difference at 20 °C
16