Check valve Type: 728 Brass/NBR Disc Straight Internal thread (BSPP)/External thread (BSPP) 1" (25)

  • ERIKS:11811629
Image 1
Image 2
Image 1
Image 2
Save to list

€92.80/ pieceexcl. VAT

€112.29incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
728
Norm
EN (DIN)
Construction type
Straight
Housing material
Brass
Material quality
CW617N
Nominal inner diameter
1" (25)
Connection
Internal thread (BSPP)
Connection 2
External thread (BSPP)
Face to Face length
96 mm
Valve shape
Flap
Sealing
NBR
Material disc
Brass
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
110 °C