



€75.92/ pieceexcl. VAT
€91.86incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 728 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Brass |
Material quality | CW617N |
Nominal inner diameter | 1/2" (15) |
Connection | Internal thread (BSPP) |
Connection 2 | External thread (BSPP) |
Face to Face length | 82 mm |
Valve shape | Flap |
Sealing | NBR |
Material disc | Brass |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 110 °C |