Check valve Type: 728 Brass/Brass Disc Straight Internal thread (BSPP)/External thread (BSPP) 2" (50)

  • ERIKS:11811632
Image 1
Image 2
Image 1
Image 2
Save to list

€255.20/ pieceexcl. VAT

€308.79incl. VAT

9 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
728
Norm
EN (DIN)
Construction type
Straight
Housing material
Brass
Material quality
CW617N
Nominal inner diameter
2" (50)
Connection
Internal thread (BSPP)
Connection 2
External thread (BSPP)
Face to Face length
134 mm
Valve shape
Flap
Sealing
Brass
Material disc
Brass
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
110 °C