Check valve Type: 614 Bronze/PTFE Disc Straight PN25 Internal thread (BSPP) 1/2" (15)

  • ERIKS:10050362
Image 1
Image 2
Image 1
Image 2
Save to list

€67.07/ pieceexcl. VAT

€81.15incl. VAT

35 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
614
Norm
EN (DIN)
Construction type
Straight
Housing material
Bronze
Material quality
ASTM B62
Nominal inner diameter
1/2" (15)
Connection
Internal thread (BSPP)
Pressure rating
PN25
Face to Face norm
Manufacturer standard
Face to Face length
55 mm
Valve shape
Flap
Sealing
PTFE
Material disc
CW614N
Material cover
CW614N
Material cover gasket
Fiber Gasket
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
120 °C
Maximum pressure difference at 20 °C
25