Check valve Type: 610 Brass/FPM (FKM) Disc With spring Straight PN25 Internal thread (BSPP) 1.1/2" (40)

  • ERIKS:11170235
Image 1
Image 2
Image 1
Image 2
Save to list

€73.27/ pieceexcl. VAT

€88.66incl. VAT

33 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
610
Norm
EN (DIN)
Construction type
Straight
Housing material
Brass
Material quality
CuZn40Pb2
Nominal inner diameter
1.1/2" (40)
Connection
Internal thread (BSPP)
Pressure rating
PN25
Face to Face norm
Manufacturer standard
Face to Face length
90 mm
Valve shape
Flap
With spring
Yes
Kv value
48.8 m³/h
Sealing
FPM (FKM)
Material disc
Plastic
Spring material
1.4310
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
135 °C
Maximum pressure difference at 20 °C
25