Chamfer mill 75deg. T6 for XPHT16

  • ERIKS:12594933
  • Manufacturer:4053569019743
Image 1
Chamfer mill, 15°, 30°, 45°, 60° and 75°

Design: Solid chamfer mill, ensures quiet run and low-vibration machining due to very positive cutting geometry, tool carrier nickel-plated.
For universal rough milling.
Supplied without indexable inserts, without screwdriver.

Application: For chamfering and edge-milling.

Note: Sturdy chamfer mill for smooth running and low-vibration stock removal. This creates a good to excellent surface quality.

Save to list

€609.45/ pieceexcl. VAT

€737.43incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150