Carr.ring EV M 16 X 40 X 2,5 -100

  • ERIKS:14272402
  • Manufacturer:8716024393005
Image 1
Image 2
Image 1
Image 2
Save to list

€0.30/ pieceexcl. VAT

€0.36incl. VAT

Sold per: 100Min. order: 100

400 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Steel
Surface protection
Galvanic/electrolytic zinc plated
Inner Diameter
17 mm
Outer Diameter
40 mm
Thickness
25 mm
Suitable for bolt size metric (M..)
16
Type
Car body ring
Facet
No