Car body ring Steel Electrolytic zinc plated 8x40mm

  • ERIKS:23694587
  • Manufacturer:4043952665725
Image 1
Image 2
Image 1
Image 2
Save to list

€0.17/ pieceexcl. VAT

€0.21incl. VAT

Sold per: 200Min. order: 200

3095 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Inner Diameter
8.4 mm
Outer Diameter
40 mm
Thickness
1.5 mm
Suitable for bolt size metric (M..)
8
Type
Car body ring