



€0.18/ pieceexcl. VAT
€0.22incl. VAT
2000 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Inner Diameter | 6.4 mm |
Outer Diameter | 30 mm |
Thickness | 1.5 mm |
Suitable for bolt size metric (M..) | 6 |
Type | Car body ring |