



Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Inner Diameter | 4.2 mm |
Outer Diameter | 20 mm |
Thickness | 1.2 mm |
Suitable for bolt size metric (M..) | 4 |
Type | Car body ring |