Car body ring Stainless steel A4 4x20mm

  • ERIKS:23270708
  • Manufacturer:8715492344434
Image 1
Image 2
Image 1
Image 2
Save to list

€0.13/ pieceexcl. VAT

€0.16incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Inner Diameter
4.2 mm
Outer Diameter
20 mm
Thickness
1.2 mm
Suitable for bolt size metric (M..)
4
Type
Car body ring