



€0.39/ pieceexcl. VAT
€0.47incl. VAT
Sold per: 200Min. order: 200
400 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
Inner Diameter | 12.5 mm |
Outer Diameter | 35 mm |
Thickness | 1.5 mm |
Suitable for bolt size metric (M..) | 12 |
Type | Car body ring |