



€0.25/ pieceexcl. VAT
€0.30incl. VAT
Sold per: 200Min. order: 200
4000 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
Inner Diameter | 10.5 mm |
Outer Diameter | 30 mm |
Thickness | 1.5 mm |
Suitable for bolt size metric (M..) | 10 |
Type | Car body ring |