Car body ring Stainless steel A2 8x25mm

  • ERIKS:23265803
  • Manufacturer:4043952665862
Image 1
Image 2
Image 1
Image 2
Save to list

€0.11/ pieceexcl. VAT

€0.13incl. VAT

Sold per: 200Min. order: 200

600 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Inner Diameter
8.4 mm
Outer Diameter
25 mm
Thickness
1.5 mm
Suitable for bolt size metric (M..)
8
Type
Car body ring