



€0.07/ pieceexcl. VAT
€0.08incl. VAT
Sold per: 500Min. order: 500
5000 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Inner Diameter | 4.2 mm |
Outer Diameter | 20 mm |
Thickness | 1.2 mm |
Suitable for bolt size metric (M..) | 4 |
Type | Car body ring |