Car body ring Stainless steel A2 16x50mm

  • ERIKS:23265807
  • Manufacturer:8715492286055
Image 1
Image 2
Image 1
Image 2
Save to list

€0.39/ pieceexcl. VAT

€0.47incl. VAT

Sold per: 200Min. order: 200

2000 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Inner Diameter
16.5 mm
Outer Diameter
50 mm
Thickness
2.5 mm
Suitable for bolt size metric (M..)
16
Type
Car body ring