



€121.88/ pieceexcl. VAT
€147.47incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Type | R232 |
Maximum operating pressure | 64 bar |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 2" |
Shape | Cap |