



€18.98/ pieceexcl. VAT
€22.97incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Type | R232 |
Maximum operating pressure | 100 bar |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 1/8" |
Shape | Cap |