
€143.91/ pieceexcl. VAT
€174.13incl. VAT
21 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €143.91 | - |
10+ | €136.53 | 5.13% |
25+ | €129.15 | 10.26% |
50+ | €118.08 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316 |
Code | SA |
Maximum operating pressure | 7 bar |
Hose fitting type | Cam & Groove |
Connection termination | Adapter |
Connection termination size | 4" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Adapter |
Connection termination size 2 | 4" |
Type of component | Quick Coupling |