





€0.05/ pieceexcl. VAT
€0.07incl. VAT
Sold per: 100Min. order: 100
87600 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.05 | - |
100+ | €0.05 | - |
300+ | €0.04 | 25.00% |
500+ | €0.04 | 30.00% |
1000+ | €0.04 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Nylon |
Material quality | PA 6.6 |
Colour | Black |
Band width | 4.8 mm |
Length belt/tape/tie | 200 mm |
Max. bundle diameter | 50 mm |
Tensile strength | 333 N |
Operating temperature | from -40 to 85 °C |
Model | Reinforced closure |
UV-stable acc. ASTM D6779 | Yes |