





€0.39/ pieceexcl. VAT
€0.47incl. VAT
Sold per: 100Min. order: 100
2900 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.39 | - |
100+ | €0.39 | - |
300+ | €0.29 | 25.00% |
500+ | €0.27 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Nylon |
Material quality | PA 6.6 |
Colour | Transparent |
Band width | 9 mm |
Length belt/tape/tie | 550 mm |
Max. bundle diameter | 165 mm |
Tensile strength | 785 N |
Operating temperature | from -40 to 85 °C |
Model | Reinforced closure |