





Sold per: 100Min. order: 100
26400 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Nylon |
Material quality | PA 6.6 |
Colour | Transparent |
Band width | 7.6 mm |
Length belt/tape/tie | 450 mm |
Max. bundle diameter | 110 mm |
Tensile strength | 539 N |
Operating temperature | from -40 to 85 °C |
Model | Reinforced closure |