





€1.20/ pieceexcl. VAT
€1.45incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 12/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.20 | - |
100+ | €1.20 | - |
300+ | €0.90 | 25.00% |
500+ | €0.84 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Nylon |
Material quality | PA 6.6 |
Colour | Transparent |
Band width | 12 mm |
Length belt/tape/tie | 900 mm |
Max. bundle diameter | 265 mm |
Tensile strength | 1471 N |
Operating temperature | from -40 to 85 °C |
Model | Reinforced closure |