



€1.08/ pieceexcl. VAT
€1.31incl. VAT
37 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | SBR |
Hardness | 60 |
B | 13 mm |
b | 4 mm |
d | 12 mm |
D | 16 mm |
i | 8 mm |
Colour | Black |
Material specification | Ethylene-propylene-diene-elastomer |