Products
Brands
About Eriks
Customer service
BE - English
Home
Cable grommet EPDM 60 i/d/b/B=...
Cable grommet EPDM 60 i/d/b/B=6/10/4/13 white
ERIKS:
12731061
Cable grommet with collar, for the protection of cables at holes in metal and other housings. Hardness: 60 Shore A.
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 11/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Material
EPDM
Hardness
60
B
13 mm
b
4 mm
d
10 mm
D
18 mm
i
6 mm
Colour
White
Material specification
Ethylene-propylene-diene-elastomer
See all variants
Log in