



€0.64/ pieceexcl. VAT
€0.77incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | EPDM |
Hardness | 60 |
B | 13 mm |
b | 4 mm |
d | 10 mm |
D | 18 mm |
i | 6 mm |
Colour | Black |
Material specification | Ethylene-propylene-diene-elastomer |