Cable grommet EPDM 60 i/d/b/B=6/10/4/12 white

  • ERIKS:12731063
Image 1
Image 2
Image 1
Image 2
Cable grommet with collar, for the protection of cables at holes in metal and other housings. Hardness: 60 Shore A.
Save to list
Not available in webshop
Estimated delivery date - 11/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
EPDM
Hardness
60
B
12 mm
b
4 mm
d
10 mm
D
13.5 mm
i
6 mm
Colour
White
Material specification
Ethylene-propylene-diene-elastomer