



€0.74/ pieceexcl. VAT
€0.90incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | CR |
Hardness | 60 |
B | 20 mm |
b | 4 mm |
d | 11.5 mm |
D | 16 mm |
i | 8 mm |
Colour | Black |
Material specification | Chloroprene-elastomer |