



€2.58/ pieceexcl. VAT
€3.12incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | CR |
Hardness | 60 |
B | 25 mm |
b | 5 mm |
d | 20 mm |
D | 27.5 mm |
i | 12 mm |
Colour | Black |
Material specification | Chloroprene-elastomer |