
€3.74/ pieceexcl. VAT
€4.53incl. VAT
31 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316 |
Type | 241 |
Maximum operating pressure | 10 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1/2" |
Hose fitting type 2 | Female fix thread |
Elbow angle | 0 ° |
Connection termination 2 | BSPP |
Connection termination size 2 | 1/8" |
Shape | Straight |
Temperature range | from -100 to 260 °C |