
€1.10/ pieceexcl. VAT
€1.33incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SJ-5023 |
Height | 7.6 mm |
Material | PU |
Outer Diameter | 20.5 mm |
Colour | Brown |
Material specification | Polyurethane elastomer |
Temperature range | from -30 to 60 °C |
Packaging | Box with 36 pieces |