
0,74 €/ pieceexcl. VAT
0,90 €incl. VAT
Estimated delivery date - 30.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SJ-5007 |
Diameter | 10.2 mm |
Height | 2.5 mm |
Material | PU |
Outer Diameter | 10.2 mm |
Colour | Black |
Material specification | Polyurethane |
Temperature range | from -30 to 60 °C |
Packaging | Box with 54 pieces |