Bumpon™ quiet clear protective products SJ6506, 5000 per case

  • ERIKS:12730415
Image 1
3M™ Bumpon™ Quiet Clear Protective Products SJ6506, 5000 per case is a hemispherical shaped, self-adhesive rubber bumper 9.5 mm wide x 3.8 mm high. These clear bumpers offer superior sound and vibration damping in comparison to standard 3M Bumpon Protective Products.
Use 3M™ Bumpon™ Quiet Clear Protective Products SJ6506, 5000 per case as feet, stoppers and spacers in the home or at work. These special softer, higher quality urethane rubber bumpers are plasticiser free and self-adhesive, with a high skid resistance that won’t scratch or stain surfaces.They offer superior sound and vibration damping in comparison to standard 3M Bumpon Protective Products.Their 9.5 mm wide x 3.8 mm high hemispherical shape provides excellent sound dampening and energy absorption.Applies easily due to 3M pressure sensitive adhesives, without cracking or hardening. Reduces vibration and noise of small home appliances, furniture or electronics.Use to align pictures and keep products spaced apart when shipping. Stick on as stops for cabinet doors, lids, and drawers or almost anywhere slamming, scratching, nicking, scuffing, marring, sliding, vibration, or noise may be an issue. Apply to feet on the bottom of small appliances. Cut down on scraping, bumping and banging. Ideal for desktop or handheld electronic devices, electronic cabinetry, telephones, keyboards, foot pedals, scales, clocks, speakers, dispensers, and computers.
Save to list

€0.40/ pieceexcl. VAT

€0.48incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
SJ-6506
Diameter
9.5 mm
Height
3.8 mm
Material
PU
Outer Diameter
9.5 mm
Colour
Transparent
Material specification
Polyurethane
Temperature range
from 5 to 65 °C
Packaging
96