
0,53 €/ pieceexcl. VAT
0,64 €incl. VAT
Estimated delivery date - 30.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SJ-5378 |
Diameter | 10 mm |
Height | 3.3 mm |
Material | PU |
Outer Diameter | 10 mm |
Colour | Transparent |
Material specification | Polyurethane |
Temperature range | from -30 to 65 °C |