
0,55 €/ pieceexcl. VAT
0,67 €incl. VAT
6 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SJ-5312 |
Diameter | 12.7 mm |
Height | 3.5 mm |
Material | PU |
Outer Diameter | 12.7 mm |
Colour | Transparent |
Material specification | Polyurethane |
Temperature range | from -30 to 65 °C |
Packaging | Box with 56 pieces |