
€0.45/ pieceexcl. VAT
€0.54incl. VAT
760 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SJ-5303 |
Diameter | 11 mm |
Height | 5 mm |
Material | PU |
Outer Diameter | 11 mm |
Colour | Transparent |
Material specification | Polyurethane |
Temperature range | from -30 to 65 °C |
Packaging | Box with 56 pieces |