
€0.64/ pieceexcl. VAT
€0.77incl. VAT
Estimated delivery date - 28/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SJ-5012 |
Diameter | 12.7 mm |
Height | 3.5 mm |
Material | PU |
Outer Diameter | 12.7 mm |
Colour | Grey |
Material specification | Polyurethane |
Temperature range | from -30 to 60 °C |
Packaging | Box with 56 pieces |