
€0.69/ pieceexcl. VAT
€0.83incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SJ-5003 |
Diameter | 11 mm |
Height | 5 mm |
Material | PU |
Outer Diameter | 11 mm |
Colour | Brown |
Material specification | Polyurethane |
Temperature range | from -30 to 65 °C |
Packaging | Box with 56 pieces |