
€0.23/ pieceexcl. VAT
€0.28incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SJ-6553 |
Diameter | 11 mm |
Height | 3.5 mm |
Material | PU |
Outer Diameter | 11 mm |
Colour | Transparent |
Material specification | Polyurethane |
Temperature range | from 5 to 65 °C |
Packaging | Box with 132 pieces |