Bumpon™ protective products SJ5302 clear, 3000 per case

  • ERIKS:12730409
Image 1
Apply 3M™ Bumpon™ Protective Products for the feet of your small appliances. Bumpon is ideal for use with desktop or handheld electronic devices, telephones, keyboards and much more. These rubber feet protect delicate items from being scratched, nicked and scuffed by abrasive surfaces.
Protect delicate items from being scuffed, nicked and scratched with 3M™ Bumpon™ Protective Products. Featuring a plasticiser free, urethane composition and 3M pressure sensitive adhesive for easy application, 3M Bumpon rubber feet can be applied to a huge range of products and situations.Bumpon won’t crack or harden, and can also be used as stops for cabinet doors, lids and drawers, as spacers for picture frames, as protectors to prevent damage during deliveries, and to keep parts from direct contact with each other.Use Bumpon with small appliances, desktop or handheld electronic devices, electronic cabinetry, telephones, keyboards, foot pedals, scales, clocks, speakers, dispensers, and computers.
Save to list

€0.44/ pieceexcl. VAT

€0.53incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
SJ-5302
Diameter
7.9 mm
Height
2.2 mm
Material
PU
Outer Diameter
7.9 mm
Colour
Transparent
Material specification
Polyurethane
Temperature range
from -30 to 65 °C
Packaging
Box with 144 pieces