Bumpon™ protective products SJ5003 grey, 3000 per case

  • ERIKS:12730420
Image 1
3M™ Bumpon™ Protective Products SJ5003 Grey, 3000 per case is a hemispherical shaped, self-adhesive rubber bumper 11.2mm wide x 5.1mm high. These grey bumpers are designed to be used as feet, stoppers and spacers, providing excellent sound dampening and energy absorption.
Use 3M™ Bumpon™ Protective Products SJ5003 Grey, 3000 per case as feet, stoppers and spacers in the home or at work. These grey, urethane rubber bumpers are plasticiser free and self-adhesive, with a high skid resistance that won’t scratch or stain surfaces.Its 11.2mm wide x 5.1mm high hemispherical shape provides excellent sound dampening and energy absorption.Applies easily due to 3M pressure sensitive adhesives, without cracking or hardening. Reduces vibration and noise of small home appliances, furniture or electronics.Use to align pictures and keep products spaced apart when shipping. Stick on as stops for cabinet doors, lids, and drawers or almost anywhere slamming, scratching, nicking, scuffing, marring, sliding, vibration, or noise may be an issue.Apply to feet on the bottom of small appliances. Cut down on scraping, bumping and banging. Ideal for desktop or handheld electronic devices, electronic cabinetry, telephones, keyboards, foot pedals, scales, clocks, speakers, dispensers, and computers.
Save to list

€0.69/ pieceexcl. VAT

€0.83incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
SJ-5003
Diameter
11 mm
Height
5 mm
Material
PU
Outer Diameter
11 mm
Colour
Grey
Material specification
Polyurethane
Temperature range
from -30 to 65 °C
Packaging
Box with 56 pieces